Specifications
Dimensions
- Glove SizeL
- SizeL
Details
- Additional DetailsHeavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
- Application• Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
- ColorNatural
- Cuff TypeGauntlet
- DescriptionHeavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
- Description KeywordProtection From Heat
- Manufacturer Upc Number072874301804
- UPC_NO072874301804
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)