Motion
01718659
8 Piece, 1-9/16 to 2 Inch Radius, Stainless Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
Mi Item #06616497
MFR #01718659
Price$2,145.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1-9/16 to 2 Inch Radius, Stainless Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
Mi Item #06616497
MFR #01718659

Mfr description
30-687-8 GAGE RADIUS SET 1.5625 - 2.0000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,145.90/each

Specifications

Dimensions

  • Maximum Radius
    2 in
  • Minimum Radius
    1-9/16 in

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    8
  • Radii Included
    1-9/16 in, 1-5/8 in, 1-11/16 in, 1-3/4 in, 1-13/16 in, 1-7/8 in, 1-15/16 in, 2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)