Motion
40R X 47P + C/L AOE D-1 E2 PIN QUOTE

PEER CHAIN
40R X 47P + C/L AOE D-1 E2 PIN QUOTE

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #06616625
MFR #40R X 47P + C/L AOE D-1 E2 PIN QUOTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40R X 47P + C/L AOE D-1 E2 PIN QUOTE

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #06616625
MFR #40R X 47P + C/L AOE D-1 E2 PIN QUOTE

Mfr description
40R X 47P + C/L AOE D-1 E2 PIN QUOTE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4188 ft-lbs
  • Weight
    0.84 lbs

Details

  • Attachment Link Number
    D-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    27217
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)