Motion
AOCS-2010-3-S
Air Cooled Heat Exchanger - Series AOCS, Size 2010, Electric Drive, 4 NPT Port Size
MI ITEM #06616670
MFR #AOCS-2010-3-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCS, Size 2010, Electric Drive, 4 NPT Port Size
MI ITEM #06616670
MFR #AOCS-2010-3-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    65.0000 in
  • Overall Length
    59.5000 in
  • Port Size
    4 NPT
  • Unit Size
    2010

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    SAE
  • Drive Type
    Electric
  • Fan Blade Material
    Nylon
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Operating Temperature
    300 °F
  • Series
    AOCS
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Overview

Mfr description
AOCS-2010-3-S COOLER 3 PH /60 HZ /460 VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought