Specifications
Dimensions
- Container Size12 oz
Details
- Additional DetailsEconomical and effective industrial-strength formula. - Non-flammable – can be used on or near energized electronic equipment. This improves safety and reduces downtime. - Non-brominated – improved health and safety profile for increased worker safety and simplify employer compliance. - Fast Evaporating – quickens clean-up time. Improves productivity and reduces downtime. - No Rinsing/No Residue – no wiping or rinsing prior to next production step, reduces time and labor. - Non-conductive – can be used on or near energized electronic equipment, eliminating equipment downtime. - Inverta Spray Valve – allows user to spray in an upright or inverted position for more convenient application.
- ConcentrationReady-to-Use
- FormAerosol Spray
- Manufacturer Product Page
- Product TypesContact Cleaner
- UPC_NO078827073163
Overview
Mfr description
07316 (C07316) ELECTRA-X 2.0 CONTACT