Motion
07220
Degreaser - 20 oz, Aerosol Can
Mi Item #06616818
MFR #07220
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 20 oz, Aerosol Can
Mi Item #06616818
MFR #07220

Mfr description
07220 (C07220) INSTANT SUPER DEGREASER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Additional Details
    Non-flammable – can be used on or near energized equipment. This improves safety and reduces downtime associated with de-energizing equipment. - Non-brominated – improved health and safety profile for increased worker safety and simplified employer compliance. -Fast(er) Evaporation – quickens clean-up time. Improves productivity and reduces downtime -No Rinsing/No Residue – no wiping or rinsing prior to next production step, reduces time and labor. -Heavy-duty Performance – removes oil, grease, dirt, and tar with less cleaner, saving money. -Non-conductive – can be used on or near energized equipment, eliminating equipment downtime. -Power Blast Spray – blasts away dirt, oil, and other residues for quicker cleaning (increased productivity). -Nonfood Compounds Program Listed Category Code: K1 Registration #151505
  • Form
    Aerosol Spray
  • Product Types
    Degreaser
  • UPC_NO
    078827072203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)