Motion
B041130.WAQTA--
Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #06617102
MFR #B041130.WAQTA--
Price$1,242.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #06617102
MFR #B041130.WAQTA--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,242.53/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Length
    19 in
  • Output Size
    0.8750 in
  • Ratio
    30:1
  • Weight
    17.72 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170271344
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • UPC_NO
    759170271344

Overview

Mfr description
B041130.WAQTA-- SINGLE REDUCTION UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought