Motion
B04115.0BART1--
Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, 0.8750 in Output Size, Double Output
MI ITEM #06617103
MFR #B04115.0BART1--
List Price$1,371.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, 0.8750 in Output Size, Double Output
MI ITEM #06617103
MFR #B04115.0BART1--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,371.40/each for your price

Overview

Mfr description
B04115.0BART1-- SINGLE REDUCTION UNIT

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Length
    19 in
  • Manufacturer Upc Number
    759170269402
  • UPC_NO
    759170269402
  • Weight
    19.22 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought