1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TS-300X12-TUFR-SS
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 21.6250 in Length, 5.2500 in Width
MI ITEM #
06617220
MFR #
TS-300X12-TUFR-SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TS-300X12-TUFR-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TS-300X12-TUFR-SS
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 21.6250 in Length, 5.2500 in Width
MI ITEM #
06617220
MFR #
TS-300X12-TUFR-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
080526 TS-300X12-TUFR-SS TAKE UP FRAME
Specifications
Frame Type
Center Pull
Travel
12.0000 in
Overall Length
21.6250 in
Base Width
5.2500 in
Manufacturer Catalog Number
080526
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought