Motion
30A30L14FH

DODGE
30A30L14FH

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #06617381
MFR #30A30L14FH
List Price$3,933.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A30L14FH

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #06617381
MFR #30A30L14FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,933.02/each for your price

Overview

Mfr description
30A30L14FH TIGEAR-2 REDUCER W/ FLANGE

Specifications

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Center Distance
    3.00 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.060 hp
  • Horsepower Rating Normal Duty
    Output 2.24 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2950 in/lb;333.305 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Length
    7.0000 in, 177.80 mm
  • Vertical J Base Kit
    30JMOUNT
  • Manufacturer Reducer Size
    30
  • CAD Drawing
  • Manufacturer Catalog Number
    30A30L14FH
  • UPC_NO
    782475220960
  • Weight
    91 lbs
  • Horsepower
    Input 3.3500 hp, Output 2.7300 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Torque Rating (in-lb)
    Output 2417 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.58 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought