Motion
6310-Z-N
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
Mi Item #06617648
MFR #6310-Z-N
Price$251.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
Mi Item #06617648
MFR #6310-Z-N

Mfr description
6310-Z-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    6310-Z-N
  • Long Description
    The 6310-Z-N is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 27 mm width, straight design, single shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6310-Z-N
  • Manufacturer Upc Number
    4012801165631
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68000 N
  • Radial Static Load Capacity
    38500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801165631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)