Motion
B7008-E-T-P4S-UL

FAG (SCHAEFFLER)
B7008-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
Mi Item #06617653
MFR #B7008-E-T-P4S-UL
Price$608.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7008-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
Mi Item #06617653
MFR #B7008-E-T-P4S-UL

Mfr description
B7008-E-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    P4S
  • Weight
    189.05 g, 6.668 oz

Details

  • Ball Material
    Steel
  • Ball Retainer Material
    Laminated Phenolic
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    B7008-E-T-P4S-UL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4012801167215
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    30000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19900 N
  • Radial Static Load Capacity
    10600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801167215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)