Motion
3/7M1900JB

GATES RUBBER CO
3/7M1900JB

89133190 Polyflex Belt -
Mi Item #06617708
MFR #3/7M1900JB
Price$306.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/7M1900JB

89133190 Polyflex Belt -
Mi Item #06617708
MFR #3/7M1900JB

Mfr description
3/7M1900JB POLYFLEX JB BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.66/each

Specifications

Dimensions

  • Effective Length
    74.53 in / 1893 mm
  • Outside Length
    1893 mm
  • Thickness
    5 mm
  • Top Width
    24 mm

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/7M1900JB
  • Manufacturer Upc Number
    072053263435
  • Material
    Polyurethane
  • Section
    7M/JB
  • UPC_NO
    072053263435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)