Motion
924056789
BladeRunner® 924056789 V-Belt - BB Section, 0.6500 in Top Width, 130.500 in Overall Length, Industrial Double-V Belt
MI ITEM #06617711
MFR #924056789
Your Price$96.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 924056789 V-Belt - BB Section, 0.6500 in Top Width, 130.500 in Overall Length, Industrial Double-V Belt
MI ITEM #06617711
MFR #924056789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.20/each(List $110.62)

Overview

Mfr description
6789BR 5/8 X 130" BLADE RUNNER BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6500 in
  • Outside Length
    130.500 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    BB
  • Belt Category
    Industrial Double-V Belt
  • Belt Thickness
    0.53 in
  • Effective Length
    130.00 in
  • Outside Circumference
    131.77 in
  • Construction
    Double V
  • Material
    Aramid
  • Angle
    36 °
  • Weight
    1.75 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought