Motion
GRG8320009.00

GROVE GEAR
GRG8320009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #06617759
MFR #GRG8320009.00
Price$3,534.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8320009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #06617759
MFR #GRG8320009.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,534.67/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2700 in/lb;305.059 nm
  • Nominal Ratio
    10:1
  • Output Size
    1.5000 in
  • Overhung Load
    2170 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    71 lbs, 32.205 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.092 hp
  • Horsepower Rating Normal Duty
    8.092 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-B832-10-R
  • Max Input Horsepower
    8.092 hp
  • Mounting Type
    Base
  • Output
    7.497 hp;5.591 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    2700 in-lbs;305.059 Nm

Overview

Mfr description
GRG-B832-10-R 3.25CD 10: RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought