Motion
GRG8260175.00

GROVE GEAR
GRG8260175.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #06617760
MFR #GRG8260175.00
Price$2,458.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8260175.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #06617760
MFR #GRG8260175.00

Mfr description
GRG-BMQ826-30-D56 30:1 DBL O/P GROVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,458.36/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Housing Height
    8.0000 in
  • Housing Length
    8.0000 in, 203.20 mm
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    56 lbs, 25.4 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-BMQ826-30-D-56
  • Max Input Horsepower
    2.145 hp
  • Mounting Type
    Base
  • Output
    1.743 hp;1.3 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)