Motion
NH8240177.00

GROVE GEAR
NH8240177.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #06617769
MFR #NH8240177.00
Price$2,462.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8240177.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #06617769
MFR #NH8240177.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,462.91/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    6.8800 in, 174.75 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1432 in/lb;161.79 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.0000 in
  • Overhung Load
    1770 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    38 lbs, 17.237 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.137 hp
  • Horsepower Rating Normal Duty
    1.137 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-BMQ824-50-D-56
  • Max Input Horsepower
    1.137 hp
  • Mounting Type
    Base
  • Output
    0.795 hp;0.593 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5782.69 N, 1300 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1432 in-lbs;161.79 Nm

Overview

Mfr description
NH-BMQ824-50-D-56 50:1 GEAR REDUCER 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought