Motion
NH-BMQ821-50-R-56

GROVE GEAR
NH-BMQ821-50-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
MI ITEM #06617801
MFR #NH-BMQ821-50-R-56
List Price$1,826.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-BMQ821-50-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
MI ITEM #06617801
MFR #NH-BMQ821-50-R-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,826.94/each for your price

Overview

Mfr description
NH-BMQ821-50-R-56 NH SERIES/RIGHT
  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.769 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    0.769 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    35 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    970 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    775 lbs
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    NH
  • Manufacturer Reducer Size
    821
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    NH-BMQ821-50-R-56
  • Manufacturer Upc Number
    69031006233
  • UPC_NO
    69031006233
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    25.00 lbs
  • Horsepower
    0.769 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    0.539 hp;0.402 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    1.5000 in;38.10 mm
  • Torque Rating (in-lb)
    970 in-lbs;109.594 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    775 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text