Motion
950  6.5/1 STD SP 3.438

HUB CITY INC
950 6.5/1 STD SP 3.438

950 6.5/1 STD SP 3.438 Right Angle Bevel Speed Reducer - Spiral Gear Type, 950 Reducer Size, Single, 6.50:1 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 3.4380 in, Hollow Bore Output
MI ITEM #06618286
MFR #950 6.5/1 STD SP 3.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
950 6.5/1 STD SP 3.438

950 6.5/1 STD SP 3.438 Right Angle Bevel Speed Reducer - Spiral Gear Type, 950 Reducer Size, Single, 6.50:1 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 3.4380 in, Hollow Bore Output
MI ITEM #06618286
MFR #950 6.5/1 STD SP 3.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-04557 BEVEL GEAR BOX 3 7/16 BORE
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Tapered roller bearings for endurance and strength
  • Hub City "Counter Flow" bearing lubrication
  • Differential type spiral bevel (SP) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    950
  • Reduction
    Single
  • Ratio
    6.50:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Hollow Bore
  • Output Size
    3.4380 in
  • Style
    STD
  • Max Input Horsepower
    104 hp @ 1750 rpm
  • Maximum Output RPM
    269.2000 rpm
  • Maximum Output Torque
    24346 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)23.6875 x (H)16 x (W)11.5
  • Housing Height
    24.0000 in
  • Housing Width
    24.0000 in
  • Housing Length
    48.0000 in
  • Nominal Ratio
    6.50:1
  • Manufacturer Catalog Number
    950 6.5/1 STD SP 3.438
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798007922
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    48.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    340.00 lbs
  • Mounting Type
    STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text