Motion
210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

HUB CITY INC
210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Speed Reducer Side Mount Bracket - Reducer Size: 210, Steel Material
Mi Item #06618310
MFR #210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Speed Reducer Side Mount Bracket - Reducer Size: 210, Steel Material
Mi Item #06618310
MFR #210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Mfr description
0229-02951 210 KIT, SIDE MOUNT (PC) BRKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    212, 215, 2102, 2105
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    8.00

Details

  • Accessory Type
    Worm Gear Reducer
  • Bracket Flange Type
    Side Mount Flange Bracket
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    210 KIT, SIDE MOUNT (PCX)(BRKT-1PC)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798661995
  • Material
    Steel
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)