Motion
320 KIT, VERTICAL MOUNT BR,CL (PCX)

HUB CITY INC
320 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 322, 325, 3202, 3205 Reducer Size, Steel Material
Mi Item #06618311
MFR #320 KIT, VERTICAL MOUNT BR,CL (PCX)
Price$897.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
320 KIT, VERTICAL MOUNT BR,CL (PCX)

Speed Reducer Vertical Base Kit - 322, 325, 3202, 3205 Reducer Size, Steel Material
Mi Item #06618311
MFR #320 KIT, VERTICAL MOUNT BR,CL (PCX)

Mfr description
0229-02971 BASE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.06/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    3202, 3205, 322, 325
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    17 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
    AS=5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662213
  • Material
    Steel
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662798662213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)