Motion
PT22115S 15/1 SHAFT MT RED AGMA115 15:1

HUB CITY INC
PT22115S 15/1 SHAFT MT RED AGMA115 15:1

Shaft Mount Speed Reducer - Reducer Size: 115, 15:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #06618352
MFR #PT22115S 15/1 SHAFT MT RED AGMA115 15:1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT22115S 15/1 SHAFT MT RED AGMA115 15:1

Shaft Mount Speed Reducer - Reducer Size: 115, 15:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #06618352
MFR #PT22115S 15/1 SHAFT MT RED AGMA115 15:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT22115S 15/1 SHAFT MT RED AGMA115 15:1
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved

Specifications

  • Manufacturer Reducer Size
    115
  • Nominal Ratio
    15:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Output Bore Type
    Hollow
  • Series
    PowerTorque®
  • Reduction
    Double
  • Maximum Output RPM
    140 rpm
  • Maximum Output Size
    1.9375 in
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L)4.5 x (H)11.41 x (W)8.38
  • Housing Length
    4.5 in
  • Housing Width
    8.38 in
  • Housing Height
    11.41 in
  • Maximum Output Torque
    5013 in-lbs
  • Max Input Horsepower
    11.6 hp @ 2100 rpm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT22115S 15/1
  • Manufacturer Upc Number
    662798571621
  • UPC_NO
    662798571621
  • Weight
    58 lbs
  • Agma Size
    115
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text