Overview
Mfr description
D3A211 PUMP HUSKY SERIES 307
Specifications
- Type DesignNon-Metallic Clamped
- Inlet Outlet Port Sizes3/8 in
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsAcetal, Polypropylene, PTFE/EPDM
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate6.5 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data