Motion
CB-4250-40
CB-4250-40 2-5/8 X 3-1/8 X 5in 660/932 Cast Brn Sleeve Bearing
MI ITEM #06618594
MFR #CB-4250-40
Your Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-4250-40 2-5/8 X 3-1/8 X 5in 660/932 Cast Brn Sleeve Bearing
MI ITEM #06618594
MFR #CB-4250-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.21/each(List $154.84)

Overview

Mfr description
CB-4250-40 2-5/8 X 3-1/8 X 5IN C/B
  • Standard stock products
  • SAE 660 / CA 932-copper 83%, tin 7%, lead 7%, zinc 3%
  • Longer length bar up to 105” available on made-to-order basis
  • Non-porous, highly dense grain structure for long life
  • Offers good hardness, strength and wear resistance; excellent anti-frictional characteristics
  • Tensile strength of 35,000 psi, yield strength of 27,000 psi and brinell hardness of 72
  • Products made with excess material to finish to stated nominal dimensions
  • RoHS – exempt under annex to directive (2005/717/RC) 9b
  • REACH compliant

Specifications

  • Type Of Bearing
    Round
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±.005
  • Bearing Material
    Cast Bronze C93200 (SAE 660)
  • Bore Diameter
  • Outside Diameter Tolerance
    +.003 to +.005
  • Outside Diameter
  • Overall Width
    3.1250 in
  • Description
    CB-4250-40 2-5/8 X 3-1/8 X 5in 660/932 Cast Brn Sleeve Bearing
  • Overall Length
  • Material
    Cast Bronze
  • Operating Temperature Range
    -450°F to 450 °F
  • Maximum PV Value
    75000 psi/sfm
  • Maximum P Value
    3000 lb/in²
  • Max V Value
    750
  • Material Specification
    SAE 660
  • Standards Met
    ASTM B505, QOC-390B Type III B144-52-3-B
  • ISO Grade
    1901-01-10 10:35:00
  • Series
    CB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00846802022525
  • UPC_NO
    00846802022525
  • Weight
    3.69 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    CB425040
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Load at Speed
    75000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought