Motion
6/5VX630

MEGADYNE
6/5VX630

Narrow Unimatch Deep Wedge Banded V-Belt - 5VX, 5/8 in Top Width, 6 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #06618612
MFR #6/5VX630
Price$669.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
6/5VX630

Narrow Unimatch Deep Wedge Banded V-Belt - 5VX, 5/8 in Top Width, 6 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #06618612
MFR #6/5VX630

Mfr description
6/5VX630 RAW EDGE DEEP WEDGE COGGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.57/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    63 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    5VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)