1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
896-8MG-36
8M, 8 mm Pitch, 896 mm Pitch Length, 36 mm Width, 112 Teeth, High-performance NBR Material
MI ITEM #
06618640
MFR #
896-8MG-36
Price
$160.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 896-8MG-36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
896-8MG-36
8M, 8 mm Pitch, 896 mm Pitch Length, 36 mm Width, 112 Teeth, High-performance NBR Material
MI ITEM #
06618640
MFR #
896-8MG-36
Mfr description
896-8MG-36 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$160
.93
/each
Add to Cart
Specifications
Dimensions
Overall Length
896 mm
Overall
Width
36 mm
Pitch
8 mm
Pitch Length
896 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
112
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items