Motion
720PLT8M30

MEGADYNE
720PLT8M30

Synchronous Belt - Synchronous Belt, 8 mm Pitch, 720 mm Pitch Length, 30 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #06618646
MFR #720PLT8M30
Your Price$136.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
720PLT8M30

Synchronous Belt - Synchronous Belt, 8 mm Pitch, 720 mm Pitch Length, 30 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #06618646
MFR #720PLT8M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.54/each(List $157.03)

Overview

Mfr description
720PLT8M30 RPC 8MM PLATINUM BELT

Specifications

  • Belt Type
    Synchronous Belt
  • Pitch
    8 mm
  • Overall Length
    720 mm
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Pitch Length
    720 mm
  • Operating Temperature Range
    -31 to +230 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought