1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRG-BMQ821-30-D-56
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #
06618752
MFR #
GRG-BMQ821-30-D-56
Price
$1,219.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRG-BMQ821-30-D-56
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRG-BMQ821-30-D-56
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #
06618752
MFR #
GRG-BMQ821-30-D-56
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,219.59
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.0600 in
Input Size
0.5000 in
Output Size
1.0000 in
Ratio
30:1
Details
Input Type
C-Face Quill
Output Direction
Double
Output Type
Solid
Overview
Mfr description
GRGBMQ821-30-D-56 #GRG8210139.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought