Motion
LK3050UU
Linear Ball Bearing - LK Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 2750 N Load Capacity
Mi Item #06618812
MFR #LK3050UU
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LK Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 2750 N Load Capacity
Mi Item #06618812
MFR #LK3050UU

Mfr description
LK3050UU LINEAR DRQWN CUP BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.80/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    2750 N
  • Series
    LK
  • Static Load Capacity
    3070 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)