Motion
NA4907UU
NA4907UU
MI ITEM #06618821
MFR #NA4907UU
Price$180.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NA4907UU
MI ITEM #06618821
MFR #NA4907UU

Mfr description
NA4907UU NEEDLE ROLLER BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30100 N
  • Long Description
    The NA4907UU Machined Type Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, and a 2-seal closure design, making it ideal for equipment operating in contaminated environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    NA49
  • Static Load Capacity
    46300 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)