Motion
OS17243
Single Lip, 17 mm Bore, Rubber Material, 24 mm OD, 3 mm Overall Width
MI ITEM #06618823
MFR #OS17243
Your Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 17 mm Bore, Rubber Material, 24 mm OD, 3 mm Overall Width
MI ITEM #06618823
MFR #OS17243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.93/each(List $15.09)

Overview

Mfr description
OS17243 17X24X3 MM OIL SAEL

Specifications

  • Seal Type
    Single Lip
  • Width
    3 mm
  • Outside Diameter
    24 mm
  • Overall Width
    3 mm
  • Material
    Rubber
  • Bore Diameter
    17 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    17 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought