Motion
TLA1416UU
Needle Roller Bearing - Open End, 14 mm Bore, 20 mm OD, 16 mm Width, Double Seal
Mi Item #06618833
MFR #TLA1416UU
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 14 mm Bore, 20 mm OD, 16 mm Width, Double Seal
Mi Item #06618833
MFR #TLA1416UU

Mfr description
TLA 1416 UU NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    16 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    7080 N
  • Long Description
    The TLA1416UU Needle Roller Bearing with a double seal closure type and open end drawn cup type has a 14 mm bore diameter, 20 mm outside diameter, 16 mm overall width, and weighs 0.03 lb, making it suitable for applications requiring sealing protection such as automotive drivetrains, power tools, and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1416UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    8840 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)