Motion
TR385230
TR385230
Mi Item #06618836
MFR #TR385230
Price$166.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR385230
Mi Item #06618836
MFR #TR385230

Mfr description
TR385230 NEEDLE BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.62/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    50800 N
  • Long Description
    The TR385230 Machined Type Needle Roller Bearing features a 38 mm bore diameter, 52 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for heavy-duty equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TR
  • Static Load Capacity
    81100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)