Motion
TCR80 158.90

DODGE
TCR80 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06619177
MFR #TCR80 158.90
Price$56,977.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #06619177
MFR #TCR80 158.90

Mfr description
2CR80 158.91: REDUCER (268877)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,977.71/each

Specifications

Dimensions

  • Case Size
    3
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    CR80
  • Maximum Output RPM
    90 rpm
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    158.9:1
  • Weight
    960 lbs

Details

  • Additional Details
    TA3203H05S X 2-7/16 STR BR REDR
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476964955
  • Max Input Horsepower
    19.2 hp @ 1750 rpm
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR80
  • Thermal Horsepower Rating
    7 hp
  • UPC_NO
    782476964955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)