Motion
22-8P30-1108
22-8P30-1108, Timing Pulley 1108
Mi Item #06619443
MFR #22-8P30-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-8P30-1108, Timing Pulley 1108
Mi Item #06619443
MFR #22-8P30-1108

Mfr description
22-8P30-1108 1108 BUSHING STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    2.1563 in
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813984
  • Material
    Steel
  • Number Of Teeth  
    22
  • Tooth Style
    8P
  • UPC_NO
    00195057813984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)