Motion
NAU4906UU
Yoke Roller Bearing - 30 mm Bore
MI ITEM #06620166
MFR #NAU4906UU
Your Price$211.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 30 mm Bore
MI ITEM #06620166
MFR #NAU4906UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.74/each(List $254.09)

Overview

Mfr description
NAU4906UU BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    47 mm
  • Max Rpm
    4500 rpm
  • Static Load Capacity
    16200 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    13000 N
  • Manufacturer Catalog Number
    NAU4906UU
  • Weight
    0.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text