Motion
FOOD SAFE TIGEAR-2 26 QUILL 15:1

DODGE
FOOD SAFE TIGEAR-2 26 QUILL 15:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #06620180
MFR #FOOD SAFE TIGEAR-2 26 QUILL 15:1
List Price$6,595.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 26 QUILL 15:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #06620180
MFR #FOOD SAFE TIGEAR-2 26 QUILL 15:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,595.88/each for your price

Overview

Mfr description
SS26Q15H14 REDUCER

Specifications

  • Additional Details
    MTA SIZE 2115, 44:1, 180 C-FACE
  • Center Distance
    2.63 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Output 3.16 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Stainless Steel
  • Series
    Tigear-2
  • Length
    0.3800 in, 9.65 mm
  • Manufacturer Reducer Size
    26
  • CAD Drawing
  • Manufacturer Catalog Number
    SS26Q15H14
  • Manufacturer Upc Number
    782477047381
  • UPC_NO
    782477050022
  • Weight
    65 lbs, 29.484 kg
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    44 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 1708 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    4.15 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    6.3800 in, 162.05 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text