Motion
CRE12VBUU
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.5000 in Stud Dia, Sealed
Mi Item #06620202
MFR #CRE12VBUU
Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.5000 in Stud Dia, Sealed
Mi Item #06620202
MFR #CRE12VBUU

Mfr description
CRE12VBUU CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.05/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    3/8-24
  • Weight
    0.20 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    8710 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557021701
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8710 N
  • Radial Static Load Capacity
    12300 N
  • Roller Shape
    Flat
  • Static Load Capacity
    12300 N
  • Stud Type
    Standard Stud with Eccentric Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)