Motion
FF320AF

MCR SAFETY
FF320AF

ForceFlex® ForceFlex® Safety Glasses - Anti-Fog, Clear Lens, Blue/White Frame/Temple Color
Mi Item #06620230
MFR #FF320AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FF320AF

ForceFlex® ForceFlex® Safety Glasses - Anti-Fog, Clear Lens, Blue/White Frame/Temple Color
Mi Item #06620230
MFR #FF320AF

Mfr description
FF320AF FORCEFLEX CLEAR
  • The most flexible safety glass on the planet
  • This patented style surpasses military ballistic MIL-31013 test regiment for high velocity impact
  • Scratch Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87
  • Frame Temple Color
    Blue/White
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Product Line
    ForceFlex 3
  • Temple Color
    Blue
  • UPC_NO
    766868005297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)