Motion
2AK44-7/8
V-belt Pulley - 2 Groove, 0.8750 in Bore Size, 4.2500 in O.D., Finished Bore, Cast Iron Material
Mi Item #06620354
MFR #2AK44-7/8
Price$87.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 0.8750 in Bore Size, 4.2500 in O.D., Finished Bore, Cast Iron Material
Mi Item #06620354
MFR #2AK44-7/8

Mfr description
2AK44-7/8 BTS SHEAVE A SECTION 2 GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.47/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Hub Diameter
    1.8900 in, 1.9000 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    4.2500 in
  • Weight
    3.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)