Motion
NPTRE-1.25-SS

PCI
NPTRE-1.25-SS

Cylindrical Cam Follower - NPTRE Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #06620381
MFR #NPTRE-1.25-SS
Price$302.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTRE-1.25-SS

Cylindrical Cam Follower - NPTRE Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #06620381
MFR #NPTRE-1.25-SS

Mfr description
NPTR E- 1.25 SS SEAL
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.91/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    0.8400 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6450 in
  • Thread Size
    1/2-20

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    NPTRE
  • Stud Type
    Non-Metallic
  • UPC_NO
    00841946125095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)