Motion
PAK723
Flexberm Spill Containment Pad - 2.7000 ft W x 2.7000 ft L x 2.0000 in, Material: Vinyl, Absorbent Capacity: 5 gal
Mi Item #06620401
MFR #PAK723
Price$401.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexberm Spill Containment Pad - 2.7000 ft W x 2.7000 ft L x 2.0000 in, Material: Vinyl, Absorbent Capacity: 5 gal
Mi Item #06620401
MFR #PAK723

Mfr description
PAK723-YW-WOG VINYL FLEXBERM SPILL
  • Soft, 2" sidewalls contain liquids and spring back to shape after you roll over them; no ramps or drum lifters needed
  • Ready-to-use berm is ideal for temporary storage of drums and containers
  • Constructed of leakproof, impermeable and chemical-resistant 18 oz. vinyl
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.35/each

Specifications

Dimensions

  • Dimensions
    2.7000 ft W x 2.7000 ft L x 2.0000 in
  • Height
    2.0000 in, 50.80 mm
  • Pan Height
    2.0000 in
  • Width
    2.7000 ft

Details

  • Absorbent Capacity Per Package
    5 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Container Material
    Vinyl
  • Type
    FlexBerm Spill Containment Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)