Motion
RSB-120
Safety Glasse - Clear Lens, Clear Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #06620455
MFR #RSB-120
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear Lens, Clear Frame/Temple Color, 2.0 D Diopter Lens
Mi Item #06620455
MFR #RSB-120

Mfr description
RSB-120 RAD SEQUEL CLR LENS +2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Compliance: ANSI;ISEA Z87.1-2020;UV Protection: 99.9%;Diopter: 2.0;Frame Color: Clear
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned rubber tipped temples, Lightweight design, Soft rubber nosepiece
  • Description
    Clear lens magnifier safety eyewear
  • Diopter Lens
    2.0 D
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    RSB-120
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Sequel RSx
  • Series
    Rad-Sequel RSx
  • Specialty Features
    Impact Rated, Magnification Diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Rubber Tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)