Motion
R412000151

AVENTICS
R412000151

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #06620458
MFR #R412000151
List Price$615.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412000151

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #06620458
MFR #R412000151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$615.53/each for your price

Overview

Mfr description
R412000151 AIR PILOT VALVE

Specifications

  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    3
  • Flow Rate
    134.20 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Seal Material
    Polyurethane, Rubber
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text