1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
30202R
Taper Roller Bearing - 15 mm Bore, 11.75 mm Width
Mi Item #
06620970
MFR #
30202R
Price
$39.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 30202R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
30202R
Taper Roller Bearing - 15 mm Bore, 11.75 mm Width
Mi Item #
06620970
MFR #
30202R
Mfr description
30202R TAPER ROLLER BEARING
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.65
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
15 mm
Cone Width
11.75 mm
Outside Diameter
35 mm
Details
Product Type
Tapered Roller Bearing Cones
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items