Motion
13HS SLEEVE

LOVEJOY INC
13HS SLEEVE

Coupling Sleeve - 13, HS, Two-Piece Split Construction, Hytrel Material, 2400 rpm
Mi Item #06620995
MFR #13HS SLEEVE
Price$2,232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13HS SLEEVE

Coupling Sleeve - 13, HS, Two-Piece Split Construction, Hytrel Material, 2400 rpm
Mi Item #06620995
MFR #13HS SLEEVE

Mfr description
13HS-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,232.25/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    13
  • Length Through Bore
    5.5000 in
  • Max Angular Misalignment
    0.25 °
  • Outside Diameter
    11.1900 in

Details

  • Bore Type
    Finished Bore
  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Manufacturer Catalog Number
    13HS SLEEVE
  • Material
    Hytrel
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -65 to 250 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    HS
  • Torque Capacity
    47268
  • UPC_NO
    685144354662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)