Motion
6E SLEEVE 10 PACK

LOVEJOY INC
6E SLEEVE 10 PACK

Coupling Sleeve - 6, One-Piece Split Construction, EPDM Material
Mi Item #06620999
MFR #6E SLEEVE 10 PACK
Price$650.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6E SLEEVE 10 PACK

Coupling Sleeve - 6, One-Piece Split Construction, EPDM Material
Mi Item #06620999
MFR #6E SLEEVE 10 PACK

Mfr description
6JES-SLEEVE-10 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.19/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    6
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    3.7500 in

Details

  • Bore Type
    Finished Bore
  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM Rubber
  • Manufacturer Catalog Number
    68514452721
  • Material
    EPDM
  • Operating Temperature Range
    -30 to 275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    One-Piece Split
  • Torque Capacity
    585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)