Motion
9S 2 1/4 1/2X1/4KW

LOVEJOY INC
9S 2 1/4 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 2.2500 in Bore, Cast Iron Material
Mi Item #06621001
MFR #9S 2 1/4 1/2X1/4KW
Price$180.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9S 2 1/4 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 9, 2.2500 in Bore, Cast Iron Material
Mi Item #06621001
MFR #9S 2 1/4 1/2X1/4KW

Mfr description
9S-FLNG-2-1/4-1/2X1/4KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Coupling Overall Length
    5.0600 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3.6300 in
  • Length Through Bore  
    2.4100 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361677
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • UPC_NO
    685144361677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)