1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
EP25G-OP
Linear Ball Bearing - EP Series, 25 mm Shaft Diameter, 2.2800 in Overall Length, 980 N Load Capacity, Sealed
MI ITEM #
06621202
MFR #
EP25G-OP
Price
$57.06
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY EP25G-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
EP25G-OP
Linear Ball Bearing - EP Series, 25 mm Shaft Diameter, 2.2800 in Overall Length, 980 N Load Capacity, Sealed
MI ITEM #
06621202
MFR #
EP25G-OP
Mfr description
EP25G-OP LINEAR BALL BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.06
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.2800 in
Shaft
Diameter
25 mm
Details
Bushing Type
Ball Bushing
Closure Type
Sealed
Dynamic Load Capacity
980 N
Series
EP
Static Load Capacity
1560 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items