Motion
IP16G
Linear Ball Bearing - IP Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, 220 N Load Capacity, Sealed
Mi Item #06621205
MFR #IP16G
Price$45.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IP Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, 220 N Load Capacity, Sealed
Mi Item #06621205
MFR #IP16G

Mfr description
IP16G LINEAR BRG 1" STANDARD POLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.67/each

Specifications

Dimensions

  • Overall Length
    2.2500 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    220 N
  • Operating Temperature Range
    176 °F
  • Series
    IP
  • Static Load Capacity
    352 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)